Beli hole saw stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ideal Hole Cutter Kit Metal-Cutting (Gergaji Lubang)
    Mulai

    Rp4.099.900

    Ideal Hole Cutter Kit Metal-Cutting (Gergaji Lubang)
    Deskripsi:
    These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Built-In
    • Hex Size (inch): 3/8
    • Impact Rated: No
    • Material Cut: Sheet Metal; Stainless Steel
    • Max. Cutting Depth (inch): 1/4
    • Pilot Drill Size Diameter (inch): 3/8
    • Primary Material Application: Metal
    • Tooth Material: Carbide Tipped
  2. LENOX Bi-Metal Holesaw (Gergaji Lubang)
    Mulai

    Rp369.900

    LENOX Bi-Metal Holesaw (Gergaji Lubang)
    Deskripsi:
    ●For stainless steel of 0.8 to 2mm thickness, iron of 0.8 to 5mm thickness, wood(okay to have a nail), PVC, catch basin, etc., penetration into 2 x 4 lumber, metal siding, other.Set Content: ●Storage case
  3. Jason Holesaw Set (Gergaji Lubang)
    Mulai

    Rp98.900

    Jason Holesaw Set (Gergaji Lubang)
    Deskripsi:
    Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
  4. KUGEL Holesaw TCT (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

    KUGEL Holesaw TCT (Gergaji Lubang)
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  5. DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang)
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
    atribut:
    • UNSPSC: 27112826
    • Impact Rated: No
    • Primary Material Application: Metal
    • Tooth Material: Steel
  6. MILWAUKEE Holesaw Kit (Gergaji Lubang)
    Mulai

    Rp1.199.900

    MILWAUKEE Holesaw Kit (Gergaji Lubang)
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  7. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  8. KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)
    Mulai

    Rp1.299.900

    KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)
    Deskripsi:
    Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.
    atribut:
    • Application: PVC, Wood, Aliminum and Metal
    • Dimensions (mm): 251x199x615
    • Size (mm): 19-76
  9. KUGEL Holesaw (Gergaji Lubang)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp34.900

    KUGEL Holesaw (Gergaji Lubang)
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  10. UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp779.900

    UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Deskripsi:
    -Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
  11. PRO-QUIP Tamping Rammer
    Mulai

    Rp11.999.900

    PRO-QUIP Tamping Rammer
    atribut:
    • Engine Model: Honda GX160
    • Engine Power (hp): 5 ~ 6.5
    • Impact Force (N): 12000
    • Percussion Rate (r/minute): 450-650
    • Jumping Stroke (mm): 40-65
    • Forward Speed (mm): 10-13
    • Bottom Plate Size (mm): 330 x 290
    • Fuel Tank Capacity (L): 2.8
  12. FlexOvit Depressed Center Grinding Wheel Iron Free Inox/WA Type 27 (Batu Gerinda Poles)
    Mulai

    Rp27.900

    FlexOvit Depressed Center Grinding Wheel Iron Free Inox/WA Type 27 (Batu Gerinda Poles)
    Deskripsi:
    - Standard grade - for general purpose grinding of stainless steel and harder ferrous metals.- Free of iron (I/F)- Excellent grinding performance and stock removal.
    atribut:
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Stainless Steel and Ferrous Metal
    • Weight (kg): 0.5
  13. TRICRAFT Cutting Wheel (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

    TRICRAFT Cutting Wheel (Batu Gerinda Potong)
    atribut:
    • Suitable For: Cutting Stainless Steel, Metal
  14. DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Mulai

    Rp1.399.900

    DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Deskripsi:
    Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Material Cut: Metal; Wood
    • Max. Cutting Depth (inch): 1 3/4
    • Pilot Drill Size Diameter x L (inch): 1/4x4
    • Primary Material Application: Wood
    • Teeth Per Inch: 4/5
    • Thread Size (inch): 1/2-20; 5/8-18
    • Tooth Material: Steel
  15. Kennedy Needle File Set CUT 2 Assorted (Kikir Jarum)
    Mulai

    Rp119.900

    Kennedy Needle File Set CUT 2 Assorted (Kikir Jarum)
    Deskripsi:
    Second Cut Needle File Set. Supplied in PVC Wallet. Manufactured to BS 498:1990. Content (1 of each): Flat, Hand, Half Round, Round, Square, Three Square.
  16. Jason Hole Cutter HSS Iron (Gergaji Lubang)
    Mulai

    Rp50.900

    Jason Hole Cutter HSS Iron (Gergaji Lubang)
    Deskripsi:
    M2, material HSS
    atribut:
    • Material: M2, HSS
  17. TOLSEN Heavy Duty Tile Cutter
    Mulai

    Rp549.900

    TOLSEN Heavy Duty Tile Cutter
    Deskripsi:
    SPIRIT LEVEL- Aluminium frame- With 3 bubbles
    atribut:
    • Packing: Color Box
Daftar Harga hole saw stainless steel Terbaru October 2026
Ideal Hole Cutter Kit Metal-Cutting (Gergaji Lubang)Rp4.099.900
LENOX Bi-Metal Holesaw (Gergaji Lubang)Rp369.900
Jason Holesaw Set (Gergaji Lubang)Rp98.900
KUGEL Holesaw TCT (Gergaji Lubang)Rp55.900
DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang)Rp2.399.900
MILWAUKEE Holesaw Kit (Gergaji Lubang)Rp1.199.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)Rp1.299.900
KUGEL Holesaw (Gergaji Lubang)Rp34.900
UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Rp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)